This product may not be available in all locations.
![5A, 3P, 277/480V, 48VDC, 10 kAIC, C-Curve, UL 489 CB 5A, 3P, 277/480V, 48VDC, 10 kAIC, C-Curve, UL 489 CB](https://rexel-cdn.com/products/4.jpg?i=00C05CA2-B979-4D36-BCCB-E3A253706269&f=420)
5A, 3P, 277/480V, 48VDC, 10 kAIC, C-Curve, UL 489 CB
Item #: 755685
Cat #: FAZ-C5/3-NA
UPC: 015081021196
Sign In or Register to view pricing and more.
Documents & Guides
5 Amp, 3-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 489
Overview
5 Amp, 3-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 489
Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.
Also known as: 015081021196, FAZ-C5/3-NA
Specifications
Poles: | 3 |
Amps: | 5 |
Volts DC: | 48 |
Volts AC: | 277, 480Y |
Mounting: | DIN Rail |
Type: | Trip Curve C |
Family / Style: | FAZ-NA |
Interrupt Rating AC: | 10 kA |
Poles: | 3 |
Volts DC: | 48 |
Mounting: | DIN Rail |
Family / Style: | FAZ-NA |
Amps: | 5 |
Volts AC: | 277, 480Y |
Type: | Trip Curve C |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)