HMND PH75SP CNTL 75VA 208/416-120/2

Item #: 755560

Cat #: PH75SP

UPC: 803423020217

Sign In or Register to view pricing and more.
HMD PH75SP CNTL 75VA 208/416-

Overview

HMD PH75SP CNTL 75VA 208/416-
Also known as: 803423020217, PH75SP

Specifications

Phase: 1
Volt Amps: 75
Secondary Voltage: 110/220
Primary Voltage: 190/380, 200/400, 208/416
Phase: 1
Secondary Voltage: 110/220
Volt Amps: 75
Primary Voltage: 190/380, 200/400, 208/416

Customer Reviews

No reviews for this product
(0)