Selector Switch, 2 Position, Illuminated, Yellow Knob, Plastic

Item #: 75555

Cat #: 800FP-LSM25

UPC: 662073823384

Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 2 Position, Maintained, Illuminated Yellow Knob, Plastic, 22.5 mm, Operator Only

Overview

Selector Switch, 2 Position, Maintained, Illuminated Yellow Knob, Plastic, 22.5 mm, Operator Only
The Allen-Bradley® Bulletin 800FP line is constructed of industrial-grade thermoplastic for superior chemical resistance. You’ll love the exceptional design and unbeatable performance. Catalog item 800FP-LSM25 from Rockwell Automation® is a two-position, 22 mm illuminated selector switch. It is maintained with a yellow knob and standard knob orientation. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073823384, 800FP-LSM25

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Amps: 10
Size: 22.5 mm
Type: 2 Position, Illuminated, Selector Switch
Family / Style: 800F
Material: Plastic
Color: Yellow
IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Size: 22.5 mm
Family / Style: 800F
Color: Yellow
Amps: 10
Type: 2 Position, Illuminated, Selector Switch
Material: Plastic

Customer Reviews

No reviews for this product
(0)