8x8 Hng Window Kit

Item #: 755521

Cat #: NI88W

UPC: 034481050476

Sign In or Register to view pricing and more.
Polycarbonate Hinged Window Kit, 8" X 8".

Overview

Polycarbonate Hinged Window Kit, 8" X 8".
Set with window for NEMA 4X. 10 inch x 8 inch thick.
Also known as: 034481050476, NI88W

Specifications

Material: Polycarbonate
Material: Polycarbonate

Customer Reviews

No reviews for this product
(0)