Timing Relay Solid State, Digital, 11-Pin, 24-240VAC, 12-240VDC

Item #: 75547

Cat #: H3CA-A

UPC: 017825601053

Sign In or Register to view pricing and more.
Documents & Guides
Timing Relay Solid State, Digital, 11-Pin, 24 - 240 Volt AC, 12 - 240 Volt DC, Supply Voltage, Multi-Function

Overview

Timing Relay Solid State, Digital, 11-Pin, 24 - 240 Volt AC, 12 - 240 Volt DC, Supply Voltage, Multi-Function
Also known as: 017825601053, H3CA-A

Specifications

Base: 11-Pin
Poles: 2
Amps: 10
Type: Timing Relay
Mounting: Socket
Volts DC Control Range: 12 - 240
Volts AC Control Range: 24 - 240
Base: 11-Pin
Amps: 10
Mounting: Socket
Volts AC Control Range: 24 - 240
Poles: 2
Type: Timing Relay
Volts DC Control Range: 12 - 240

Customer Reviews

No reviews for this product
(0)