Three-Phase Line Reactor, NEMA 1 Enclosure, 8 Amps, 20.0 mh

Item #: 755334

Cat #: 1321-3RA8-A

UPC: 662453650067

Sign In or Register to view pricing and more.
Documents & Guides
Input / Output Line Reactor, Three-Phase, IP11-UL/NEMA Type 1, 8 Amps, 20 mH, Panel, Wall Mount

Overview

Input / Output Line Reactor, Three-Phase, IP11-UL/NEMA Type 1, 8 Amps, 20 mH, Panel, Wall Mount
Allen-Bradley reactors help keep equipment running longer by absorbing many of the power line disturbances that can shut down your drive. Allen-Bradley isolation transformers can provide both voltage change and isolation for your variable speed drive. These designs are harmonic compensated and IGBT protected to help assure optimum performance in the presence of harmonics.
Also known as: 662453650067, 1321-3RA8-A

Specifications

Phase: 3
Volts AC: 690
IP/NEMA Rating: NEMA 1, IP11
Type: Line Reactor
Amps: 8
Phase: 3
IP/NEMA Rating: NEMA 1, IP11
Amps: 8
Volts AC: 690
Type: Line Reactor

Customer Reviews

No reviews for this product
(0)