Selector Switch, 2 Position, Keyed, Metal, Maintained, 22.5mm

Item #: 75533

Cat #: 800FM-KM23

UPC: 662468098366

Documents & Guides
Selector Switch, 2 Position, Keyed, 22.5 mm, Metal, Maintained, Key Removal Both
Sign In or Register to view pricing and more.

No associated products found.

Overview

Selector Switch, 2 Position, Keyed, 22.5 mm, Metal, Maintained, Key Removal Both
In addition to boasting superior designs and unbeatable performance, the Allen-Bradley® Bulletin 800FM line is constructed of durable, tough die cast zinc alloy and finished with chromate plating. Catalog item 800FM-KM23 from Rockwell Automation® is a two-position, 22 mm selector switch with no power module. And it is a keyed selector switch. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468098366, 800FM-KM23

Specifications

Amps: 10
Size: 22.5 mm
Type: Keyed, 2 Position, Selector Switch
Family / Style: 800F
Amps: 10
Type: Keyed, 2 Position, Selector Switch
Size: 22.5 mm
Family / Style: 800F

Customer Reviews

No reviews for this product
(0)