This product may not be available in all locations.
1
more
![HMCPS STANDARD MAG STYLE W/STEEL COLLARS HMCPS STANDARD MAG STYLE W/STEEL COLLARS](https://rexel-cdn.com/products/image.jpg?i=7651FF5C-C529-40F2-8E82-23A82426473C&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Series C, F-frame Motor Circuit Protector, Three-pole, NEMA size 1 starter, Used with Electric starters, 600V, 250 Vdc maximum, Non-aluminum line and load terminals, 30A, 90-300A magnetic trip
Overview
Eaton Series C, F-frame Motor Circuit Protector, Three-pole, NEMA size 1 starter, Used with Electric starters, 600V, 250 Vdc maximum, Non-aluminum line and load terminals, 30A, 90-300A magnetic trip
EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.
Also known as: 786679232620, HMCPS030H1C
Specifications
Mounting: | Panel |
Poles: | 3 |
Volts DC: | 250 |
Amps: | 30 |
Volts AC: | 600 |
Mounting: | Panel |
Volts DC: | 250 |
Volts AC: | 600 |
Poles: | 3 |
Amps: | 30 |
Customer Reviews
No reviews for this product
(0)