
Finishing Project Pack, Energy Star Qualified
Item #: 755163
Cat #: FV-07VBB1
UPC: 885170186354
Documents & Guides
4" Finish Pack, CFM: 70, Sones: 1.1, Energy Star Qualified, Series: EcoVent. For Use With Panasonic FV-07VBA1, Includes: (4) Fan Motor's & (4) White Grilles. Housing L x W x D: 7-7/8" x 7-7/8" x 4-3/4". Grille Size: 9-1/2" X 9-1/2". (Sold In Multiples Of 4)
Sign In or Register to view pricing and more.
No associated products found.
Overview
4" Finish Pack, CFM: 70, Sones: 1.1, Energy Star Qualified, Series: EcoVent. For Use With Panasonic FV-07VBA1, Includes: (4) Fan Motor's & (4) White Grilles. Housing L x W x D: 7-7/8" x 7-7/8" x 4-3/4". Grille Size: 9-1/2" X 9-1/2". (Sold In Multiples Of 4)
EcoVent is a powerful ventilation fan that delivers high performance ventilation you can count on for all your projects. It is an ideal solution for home builders looking for a cost effective, ENERGY STAR® rated fan. With a built-in two-speed selector (70/90 CFM), EcoVent delivers customizable airflow to give you peace of mind during verification testing. Available in both single and contractor packs.
Also known as: 885170186354, FV-07VBB1, Contractor Fan, Mortal Kombats
Specifications
Type: | Exhaust Fan |
Color: | White |
CFM: | 70 |
Type: | Exhaust Fan |
CFM: | 70 |
Color: | White |
Customer Reviews
No reviews for this product
(0)