Push Button, Metal, Illuminated, Amber, Guarded, 22.5mm, Momentary

Item #: 75515

Cat #: 800FM-LG0

UPC: 662074260294

Sign In or Register to view pricing and more.
Push Button, Metal, Illuminated, Amber, Guarded, 22.5 mm, Momentary, Operator Only

Overview

Push Button, Metal, Illuminated, Amber, Guarded, 22.5 mm, Momentary, Operator Only
In addition to boasting superior designs and unbeatable performance, the Allen-Bradley® Bulletin 800FM line is constructed of durable, tough die cast zinc alloy and finished with chromate plating. Catalog item 800FM-LG0 from Rockwell Automation® is a 22 mm momentary push button. And it is illuminated guarded. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074260294, 800FM-LG0

Specifications

Color: Amber
Mounting: Panel
Size: 22.5 mm
Family / Style: 800F
Type: Guarded, Illuminated, Pushbutton
Color: Amber
Size: 22.5 mm
Type: Guarded, Illuminated, Pushbutton
Mounting: Panel
Family / Style: 800F

Customer Reviews

No reviews for this product
(0)