Electronic Dimming Ballast, Fluorescent, T5, 2-Lamp, 50W, 120-277V

Item #: 755099

Cat #: EC5T550JUNV2

UPC: 027557580762

Sign In or Register to view pricing and more.
Documents & Guides
Electronic Dimming Ballast, Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 50, 120-277 Volt, Lamp Type: T5, Ballast Factor: Normal

Overview

Electronic Dimming Ballast, Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 50, 120-277 Volt, Lamp Type: T5, Ballast Factor: Normal
EcoSystem 10 percent 3-Wire and EcoSystem Digital Link Controlled T5 Twin Tube 2lamps, ballast factor of 1.00, J-can 50W/120/277V
Also known as: 027557580762, EC5T550JUNV2

Specifications

Type: Programmed Start, Rapid Start, Electronic
Shape: T5 (Tubular)
Color: White
Wattage: 50
Dimmable: Yes
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Type: Programmed Start, Rapid Start, Electronic
Color: White
Dimmable: Yes
Volts AC Range: 120 - 277
Shape: T5 (Tubular)
Wattage: 50
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)