M18 Bare Tool Cordless Jig Saw

Item #: 755002

Cat #: 2645-20

UPC: 045242158836

Documents & Guides
Milwaukee; Jig Saw; M18; Cordless; Voltage Rating: 18 Vdc; Stroke Length: 1 In;sfpm: 2200 Spm; Orbital Action: Yes-5 Position; Tool Free Bevel: Yes; Tool Weight: 6.250 Lb; Bevel Capacity: 45 Deg; Tool Free Blade Change: Yes; Tool Length: 10-1/2 In
Sign In or Register to view pricing and more.

No associated products found.

Overview

Milwaukee; Jig Saw; M18; Cordless; Voltage Rating: 18 Vdc; Stroke Length: 1 In;sfpm: 2200 Spm; Orbital Action: Yes-5 Position; Tool Free Bevel: Yes; Tool Weight: 6.250 Lb; Bevel Capacity: 45 Deg; Tool Free Blade Change: Yes; Tool Length: 10-1/2 In
The M18™ cordless lithium-ion jig saw is Milwaukee's first jig saw powered by lithium-ion. The 2645-20 delivers accuracy, versatility and ease of use. The 5-position orbital setting offers more cutting versatility than any other cordless jig saw on the market. This allows the user to select the type of cut or speed specific to their application. For ease of use, the tool-free shoe bevel allows for quick and accurate shoe adjustments, while the Quik-Lok™ blade clamp provides fast and easy blade change.
Also known as: 045242158836, 2645-20

Specifications

Volts DC: 18
Volts DC: 18

Customer Reviews

No reviews for this product
(0)