12/3 THHN/THWN-2 STR Copper, Black/White/Green, 350' CoilPak

Item #: 754880

Cat #: 58453303

UPC: 032886941375

Documents & Guides
SIMpull 12/3 THHN/THWN-2 Stranded Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN-2 and THWN-2, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Black/White/Green, 350 Ft. CoilPak, Order in Multiples of 350
Sign In or Register to view pricing and more.

No associated products found.

Overview

SIMpull 12/3 THHN/THWN-2 Stranded Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN-2 and THWN-2, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Black/White/Green, 350 Ft. CoilPak, Order in Multiples of 350
Work smarter with the SIMpull ® CoilPAKTM Wire Payoff by reducing the physical effort associated with material handling, setup, and pulling compared to traditional spools, increasing both safety and productivity on the job.
Also known as: 032886941375, 58453303

Specifications

Conductors: 3
Length: 350 ft
Gauge: 12 AWG
Material: Copper
Color: Black/White/Green
Type: Wire Pack
Family / Style: CoilPAK
Conductors: 3
Gauge: 12 AWG
Color: Black/White/Green
Family / Style: CoilPAK
Length: 350 ft
Material: Copper
Type: Wire Pack

Customer Reviews

No reviews for this product
(0)