12 THHN/THWN-2 STR Copper, White/Red Stripe, 1000' CoilPak

Item #: 754874

Cat #: 58019404

UPC: 032886940620

Sign In or Register to view pricing and more.
Documents & Guides
SIMpull 12 THHN/THWN-2 Stranded Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN-2 and THWN-2, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, White/Red Stripe, 1000 Ft. CoilPak

Overview

SIMpull 12 THHN/THWN-2 Stranded Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN-2 and THWN-2, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, White/Red Stripe, 1000 Ft. CoilPak
Work smarter with the SIMpull ® CoilPAKTM Wire Payoff by reducing the physical effort associated with material handling, setup, and pulling compared to traditional spools, increasing both safety and productivity on the job.
Also known as: 032886940620, 58019404

Specifications

Length: 1000 ft
Gauge: 12
Material: Copper
Color: White/Red
Conductors: 1
Type: Wire Pack
Family / Style: CoilPAK
Length: 1000 ft
Material: Copper
Conductors: 1
Family / Style: CoilPAK
Gauge: 12
Color: White/Red
Type: Wire Pack

Customer Reviews

No reviews for this product
(0)