12/2 THHN/THWN-2 SOL Copper, Blue/White-Blue Stripe, 500' CoilPak

Item #: 754871

Cat #: 58614504

UPC: 032886941443

Documents & Guides
SIMpull 12/2 THHN/THWN-2 Solid Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN-2 and THWN-2, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Blue/White-Blue Stripe, 500 Ft. CoilPak
Sign In or Register to view pricing and more.

No associated products found.

Overview

SIMpull 12/2 THHN/THWN-2 Solid Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN-2 and THWN-2, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Blue/White-Blue Stripe, 500 Ft. CoilPak
Work smarter with the SIMpull ® CoilPAKTM Wire Payoff by reducing the physical effort associated with material handling, setup, and pulling compared to traditional spools, increasing both safety and productivity on the job.
Also known as: 032886941443, 58614504

Specifications

Length: 500 ft
Conductors: 2
Gauge: 12
Material: Copper
Color: Blue/White
Type: Wire Pack
Family / Style: CoilPAK
Length: 500 ft
Gauge: 12
Color: Blue/White
Family / Style: CoilPAK
Conductors: 2
Material: Copper
Type: Wire Pack

Customer Reviews

No reviews for this product
(0)