THHN/THWN-2 12/2 Sol Cu RdWe-Rd 500C

Item #: 754870

Cat #: 58614404

UPC: 032886941436

Documents & Guides
THHN/THWN-2 12/2 Sol Cu RdWe-Rd 500C
Sign In or Register to view pricing and more.

No associated products found.

Overview

THHN/THWN-2 12/2 Sol Cu RdWe-Rd 500C
Work smarter with the SIMpull ® CoilPAKTM Wire Payoff by reducing the physical effort associated with material handling, setup, and pulling compared to traditional spools, increasing both safety and productivity on the job.
Also known as: 032886941436, 58614404

Specifications

Type: Parallel
Length: 500 ft
Conductors: 2
Gauge: 12
Jacket: PVC
Material: Copper
Volts AC: 600
Stranding: Solid
Type: Parallel
Conductors: 2
Jacket: PVC
Volts AC: 600
Length: 500 ft
Gauge: 12
Material: Copper
Stranding: Solid

Customer Reviews

No reviews for this product
(0)