
12 THHN/THWN-2 SOL Copper, White, 1000' CoilPak
Item #: 754864
Cat #: 58027504
UPC: 032886941108
Documents & Guides
SIMpull 12 THHN/THWN-2 Solid Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN-2 and THWN-2, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, White, 1000 Ft. CoilPak
Sign In or Register to view pricing and more.
Overview
SIMpull 12 THHN/THWN-2 Solid Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN-2 and THWN-2, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, White, 1000 Ft. CoilPak
The SIMpull ® CoilPAKTM wire payoff helps increase both safety and productivity by reducing the physical effort associated with material handling, pulling wire out of the package and through conduit. The innovative package and multi-conductor package options can also help reduce the amount of scrap reels.
Also known as: 032886941108, 58027504
Specifications
Length: | 1000 ft |
Gauge: | 12 |
Material: | Copper |
Color: | White |
Conductors: | 1 |
Type: | Wire Pack |
Family / Style: | CoilPAK |
Length: | 1000 ft |
Material: | Copper |
Conductors: | 1 |
Family / Style: | CoilPAK |
Gauge: | 12 |
Color: | White |
Type: | Wire Pack |
Customer Reviews
No reviews for this product
(0)