12 THHN/THWN-2 SOL Copper, Red, 1000' CoilPak

Item #: 754861

Cat #: 58027304

UPC: 032886941092

Documents & Guides
SIMpull 12 THHN/THWN-2 Solid Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN-2 and THWN-2, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Red, 1000 Ft. CoilPak
Sign In or Register to view pricing and more.

No associated products found.

Overview

SIMpull 12 THHN/THWN-2 Solid Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN-2 and THWN-2, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Red, 1000 Ft. CoilPak
The SIMpull ® CoilPAKTM wire payoff helps increase both safety and productivity by reducing the physical effort associated with material handling, pulling wire out of the package and through conduit. The innovative package and multi-conductor package options can also help reduce the amount of scrap reels.
Also known as: 032886941092, 58027304

Specifications

Color: Red
Length: 1000 ft
Gauge: 12
Material: Copper
Conductors: 1
Type: Wire Pack
Family / Style: CoilPAK
Color: Red
Gauge: 12
Conductors: 1
Family / Style: CoilPAK
Length: 1000 ft
Material: Copper
Type: Wire Pack

Customer Reviews

No reviews for this product
(0)