This product may not be available in all locations.
Breaker, Mechanical Lug Kit, 4P, 600A, 2 x 2/0AWG - 500MCM, CU/AL
Item #: 754788
Cat #: AL600LS52K4
UPC: 785901163473
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Mechanical Lug Kit, 4-Pole, 600 Amp, 2 x 2/0 AWG - 500 MCM, Copper/Aluminum
Overview
Breaker, Mechanical Lug Kit, 4-Pole, 600 Amp, 2 x 2/0 AWG - 500 MCM, Copper/Aluminum
AL600LF52K4 is a PowerPact Multistandard mechanical lug for PowerPact H, J, L-Frame breakers, these mechanical lugs are made of aluminium. These lugs have a current rating of [400,600]A and come in set of 4. Certified to UL & CSA Standards. The current-limiting attributes of PowerPact H-, J-, and L-frame circuit breakers provide greater protection for downstream devices by limiting the let-through current in the event of a fault. The current-limiting capabilities of HJ/HL/HR, JJ/JL/JR, and LJ/LL/LR frame circuit breakers are documented with Underwriters Laboratories and Canadian Standards Association. These current limiting circuit breakers ship with a label that identifies them as UL/CSA Current-Limiting Circuit Breakers.
Also known as: 785901163473, AL600LS52K4
Specifications
Amps: | 600 |
Material: | Copper, Aluminum |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 2/0 - 500 |
Amps: | 600 |
Standards: | California Proposition 65 |
Material: | Copper, Aluminum |
Allowable Gauge Range: | 2/0 - 500 |
Customer Reviews
No reviews for this product
(0)