
Transformer, 750VA, 1P, 120x240V, 16/32, Buck-Boost
Item #: 75473
Cat #: HS20F750B
UPC: 783472100743
Documents & Guides
750 VA, 1-Phase, 120 x 240 Primary Volts - 16/32 Secondary Volts, Buck-Boost Transformer, Non-Encapsulated, Indoor/Outdoor, 50/60Hz. ***Use attached Catalog Page to see the many input and output options***
Sign In or Register to view pricing and more.
Hammond Power Solutions
QC75ESCB Transformer, Buck/Boost, 750 VA, 3PH, 120/240 x 16/32
Item #: 334556
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
750 VA, 1-Phase, 120 x 240 Primary Volts - 16/32 Secondary Volts, Buck-Boost Transformer, Non-Encapsulated, Indoor/Outdoor, 50/60Hz. ***Use attached Catalog Page to see the many input and output options***
Buck-Boost Transformers provide a compact, energy efficient, low cost means for raising or lowering voltage by a relatively small amount – usually 5 to 27 percent. Buck-boost transformers are typically used to power control panels, landscape lighting and other loads with specific voltage requirements that differ from the available line voltage. The proper buck-boost transformer can maximize the performance and life of the connected equipment.
Also known as: 783472100743, HS20F750B
Specifications
Volt Amps: | 750 |
Phase: | 1 |
Primary Voltage: | 120/240 |
Secondary Voltage: | 16/32 |
Volt Amps: | 750 |
Primary Voltage: | 120/240 |
Phase: | 1 |
Secondary Voltage: | 16/32 |
Customer Reviews
No reviews for this product
(0)