Transformer, Automation, 5KVA, 240/480VAC Input, 120/240VAC Output
Item #: 75467
Cat #: HSS5F5AS
UPC: 783472000494
Sign In or Register to view pricing and more.
Documents & Guides
5 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, Non-Ventilated, Stainless Steel, Hazardous Locations/Harsh Industrial Environments Rating, NEMA 3R.
Overview
5 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, Non-Ventilated, Stainless Steel, Hazardous Locations/Harsh Industrial Environments Rating, NEMA 3R.
Also known as: 783472000494, HSS5F5AS
Specifications
Mounting: | Surface |
Phase: | 1 |
Material: | Stainless Steel |
Volt Amps: | 5kVA |
Mounting: | Surface |
Material: | Stainless Steel |
Phase: | 1 |
Volt Amps: | 5kVA |
Customer Reviews
No reviews for this product
(0)