This product may not be available in all locations.
Heater Element, Eutectic Alloy, Trip Class 20, Type W, Size2 (FLA 53), Size 3 (FLA 62)
Item #: 75465
Cat #: W71
UPC: 781180512780
Sign In or Register to view pricing and more.
Documents & Guides
Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 20, Type W, Size 2 (Full Load Amps 53), Size 3 (Full Load Amps 62), Size 4 (Full Load Amps 66) *** See Document Below for Other Amperages ***
Overview
Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 20, Type W, Size 2 (Full Load Amps 53), Size 3 (Full Load Amps 62), Size 4 (Full Load Amps 66) *** See Document Below for Other Amperages ***
Allen-Bradley standard overload relay protection is provided using Type W heater elements for the 500 Line. This provides Class 20 operation and is recommended for General Applications.
Also known as: 781180512780, W71
Specifications
Type: | Heater Element, W |
Amps: | 59, 64, 47 |
Poles: | 1 |
IP/NEMA Rating: | NEMA 2, NEMA 3, NEMA 4 |
Type: | Heater Element, W |
Poles: | 1 |
Amps: | 59, 64, 47 |
IP/NEMA Rating: | NEMA 2, NEMA 3, NEMA 4 |
Customer Reviews
No reviews for this product
(0)