1/2" Magnetic Cable Clamp - Pack of 10

Item #: 754587

Cat #: RM051BK

UPC: 625912805101

Documents & Guides
1/2 Inch Magnetic Cable Clamp. Color: Black. Magnetic Strength: 26 Pounds, Pack Quantity: 10.
Sign In or Register to view pricing and more.

No associated products found.

Overview

1/2 Inch Magnetic Cable Clamp. Color: Black. Magnetic Strength: 26 Pounds, Pack Quantity: 10.
The Mag Daddy – Magnetic Clamp is ideal for strapping wire to metal areas. Featuring an easy open/close 1/2″ diameter clamp and rated 15 lbs rare earth magnet. Locations they can be used: Steel, Beams, Purlins, Ceiling Decks, Drop Ceiling Channels, Metal Joists, Frame Rail, Screw Heads, Metal Washer, etc.
Also known as: 625912805101, RM051BK

Specifications

Color: Black
Weight Capacity: 26 lbs
Mounting: Magnet
Color: Black
Mounting: Magnet
Weight Capacity: 26 lbs

Customer Reviews

No reviews for this product
(0)