Transformer, Automation, 10KVA, 240/480VAC Input, 120/240VAC Output
Item #: 75458
Cat #: HSS5F10AS
UPC: 783472000517
Sign In or Register to view pricing and more.
Documents & Guides
10 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, Non-Ventilated, Stainless Steel, Hazardous Locations/Harsh Industrial Environments Rating, NEMA 3R.
Overview
10 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, Non-Ventilated, Stainless Steel, Hazardous Locations/Harsh Industrial Environments Rating, NEMA 3R.
Also known as: 783472000517, HSS5F10AS
Specifications
Mounting: | Surface |
Phase: | 1 |
Material: | Stainless Steel |
Amps Range: | 20.800 - 41.700 |
Mounting: | Surface |
Material: | Stainless Steel |
Phase: | 1 |
Amps Range: | 20.800 - 41.700 |
Customer Reviews
No reviews for this product
(0)