EMT SET SCREW CONNECTOR 2 IN STEEL USA

Item #: 754571
Cat #: 2008US
UPC:
Sign In or Register to view pricing and more.

Overview

Set Screw Uninsulated Connectors Steel, 2 In. Trade Size
To bond EMT conduit to a box or enclosure, use RACO® set-screws. Provides concrete-tight connections when taped. Offered either as insulated or uninsulated. Suitable for applications above 600V.
Also known as: 2008US

Specifications

Material: Steel
Diameter: 2 in
Material: Steel
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)