EMG C8SE72W-U-VRTP BILINGUAL

Item #: 754441

Cat #: C8SE72W-U-VRTP

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
EMG C8SE72W-U-VRTP BILINGUAL EXTRDED ALUMINUM EXIT SIGN

Overview

EMG C8SE72W-U-VRTP BILINGUAL EXTRDED ALUMINUM EXIT SIGN
Also known as: C8SE72W-U-VRTP

Specifications

Volts DC: 6, 24
Volts AC: 347
Color: White/Red
Mounting: Universal
Wattage: 3.500
Material: Aluminum
Volts AC Range: 120 - 277
Volts DC: 6, 24
Color: White/Red
Wattage: 3.500
Volts AC Range: 120 - 277
Volts AC: 347
Mounting: Universal
Material: Aluminum

Customer Reviews

No reviews for this product
(0)