Transformer, Non-Ventilated, Automation, 30KVA, 3P, 480 Delta - 240?/120

Item #: 75439

Cat #: HT5F30AS

UPC: 783472000395

Sign In or Register to view pricing and more.
30 KVA, 3-Phase, 480 Delta Primary Volts - 240 Delta/120 Secondary Volts, NEMA 3R, Wall Mount, Shielded Automation Transformer, Encapsulated, 60 Hz

Overview

30 KVA, 3-Phase, 480 Delta Primary Volts - 240 Delta/120 Secondary Volts, NEMA 3R, Wall Mount, Shielded Automation Transformer, Encapsulated, 60 Hz
Also known as: 783472000395, HT5F30AS

Specifications

Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 120, 240 Delta
Volt Amps: 30kVA
Primary Voltage: 480 Delta
Phase: 3
Secondary Voltage: 120, 240 Delta
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Volt Amps: 30kVA

Customer Reviews

No reviews for this product
(0)