15A Commercial Grade Decora Receptacle, 5-15R, White

Item #: 754357

Cat #: 16252-2PW

UPC: 078477704998

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Plus Single Receptacle, Straight Blade, Commercial Grade, Self-Grounding, Heavy Duty, Back & Side Wired, Steel Strap, White

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Plus Single Receptacle, Straight Blade, Commercial Grade, Self-Grounding, Heavy Duty, Back & Side Wired, Steel Strap, White
Leviton’s line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.
Also known as: 078477704998, 16252-2PW

Specifications

Poles: 2
Amps: 15
Type: Controlled
Color: White
Volts AC: 125
NEMA Configuration: 5-15R
Poles: 2
Type: Controlled
Volts AC: 125
Amps: 15
Color: White
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)