TM3-16 OUT RELAYS

Item #: 754268

Cat #: TM3DQ16R

UPC: 785901980391

Sign In or Register to view pricing and more.

No associated products found.

Overview

TM3-16 OUT RELAYS
Also known as: 785901980391, TM3DQ16R

Specifications

Circuits: 16
Mounting: Surface
Phase: 1
Sockets: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Circuits: 16
Phase: 1
Standards: California Proposition 65
Mounting: Surface
Sockets: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)