MIL 48-20-7203 5/8 X 12 SDS

Item #: 754244

Cat #: 48-20-7203

UPC: 045242110643

Sign In or Register to view pricing and more.
Documents & Guides
4-cutter Head, Shank For Carbide Drilling Bits, Application: For Faster More Rounded Holes, Drilling Depth: 10in, Overall Length: 12in, Diameter: 0.63in

Overview

4-cutter Head, Shank For Carbide Drilling Bits, Application: For Faster More Rounded Holes, Drilling Depth: 10in, Overall Length: 12in, Diameter: 0.63in
Milwaukee® MX4™ 4-Cutter SDS-Plus rotary hammer drill bits provide up to 4x life in rebar and up to 20% more holes per charge in cordless rotary hammers. The enhanced rebar guards and 4-cutter 90° head design provide increased life and durability in hard aggregate and rebar. Breaker point pulverize the material more effectively resulting in faster drilling speeds. The variable flute allows for maximum debris extraction leading to up 20% more holes per charge in cordless rotary hammers while making it a very durable bit in corded and cordless rotary hammers. Additionally, MX4™ features a centering tip for exact spot drilling, wear mark indicator indicating when the bit no longer meets ANSI diameter requirements, and a reinforced flute for durability and minimized vibration. The increased life and efficiency of the MX4™ 4-cutter drill bit line provides the ideal solution in general concrete and reinforced concrete for cordless and corded rotary hammer users.
Also known as: 045242110643, 48-20-7203

Specifications

Diameter: 5/8 in
Diameter: 5/8 in

Customer Reviews

No reviews for this product
(0)