This product may not be available in all locations.
Servo Motors, 480VAC, 100mm, T Winding, 6750 RPM, 24V DC Holding Brake
Item #: 754241
Cat #: VPF-B1003T-PJ14AF
UPC: 885630972442
Sign In or Register to view pricing and more.
Documents & Guides
VPF Food Grade Servo Motors, 480 Volt AC, 100 mm Bolt Circle Frame Size, 3 (Three) Magnet Stacks, T Winding, 6750 RPM Rated Speed, 18 Bit Single-Turn and 12 Bit Multi-Turn Digital High Resolution Encoder, SpeedTec Right Angle DIN Connector, 24 Volt DC Holding Brake
Overview
VPF Food Grade Servo Motors, 480 Volt AC, 100 mm Bolt Circle Frame Size, 3 (Three) Magnet Stacks, T Winding, 6750 RPM Rated Speed, 18 Bit Single-Turn and 12 Bit Multi-Turn Digital High Resolution Encoder, SpeedTec Right Angle DIN Connector, 24 Volt DC Holding Brake
Kinetix® VPF food-grade servo motors from Allen-Bradley® are designed to meet the many unique needs of the food and beverage industry. Catalog item VPF-B1003T-PJ14AF from Rockwell Automation® is a 480 V AC Kinetix VPF food-grade servo motor with 24 V DC holding brake and 100 mm bolt circle frame size. It is 6750 RPM rated speed and multi-turn 18 bit. And it has three magnet stacks, SpeedTEC® right angle DIN, IEC metric mounting flange keyed shaft, and food grade shaft seal. Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.
Also known as: 885630972442, VPF-B1003T-PJ14AF
Specifications
Type: | Food Grade, Servo Motor |
Volts AC: | 480 |
Volts DC: | 24 |
Size: | 100 mm |
RPM: | 6750 |
Type: | Food Grade, Servo Motor |
Volts DC: | 24 |
RPM: | 6750 |
Volts AC: | 480 |
Size: | 100 mm |
Customer Reviews
No reviews for this product
(0)