Servo Motor, Food Grade, Stainless Steel, 480VAC, 100mm Frame

Item #: 754239

Cat #: VPF-B1003T-PJ12AF

UPC: 885630972435

Sign In or Register to view pricing and more.
Servo Motor, Food Grade, Stainless Steel, 480 Volt AC, 100 mm Frame, 6750 RPM, No Brake, SpeedTEC DIN Connector, Right Angle,

Overview

Servo Motor, Food Grade, Stainless Steel, 480 Volt AC, 100 mm Frame, 6750 RPM, No Brake, SpeedTEC DIN Connector, Right Angle,
Our Kinetix® VP-Series Servo Motors provide smooth, integrated motion control over EtherNet/IP networks and are optimized to run with the Kinetix 5500 and 5700 servo drives. Kinetix VPC continuous duty servo motors provide continuous power and torque. Our Kinetix VPL low inertia servo motors and Kinetix VPF food grade servo motors deliver high dynamic performance. The Kinetix VPH hygienic motor rounds out the portfolio delivering the same motor benefits for hygienic washdown applications
Also known as: 885630972435, VPF-B1003T-PJ12AF

Specifications

Type: Servo Motor
Type: Servo Motor

Customer Reviews

No reviews for this product
(0)