Light Signal Adptr, Round Cvr

Item #: 754202

Cat #: S2MLSAR

UPC: 783510188375

Sign In or Register to view pricing and more.
Documents & Guides
HOF S2MLSAR LIGHT SIGNAL ADPT

Overview

HOF S2MLSAR LIGHT SIGNAL ADPT
Also known as: 783510188375, S2MLSAR

Specifications

Material: Plastic
Width: 4.400 in
Depth: 4.100 in
Height: 3.780 in
Material: Plastic
Depth: 4.100 in
Width: 4.400 in
Height: 3.780 in

Customer Reviews

No reviews for this product
(0)