Time Switch, 7-Day, NEMA 3R

Item #: 75418
Cat #: ET1705CR
UPC: 078275109872
Sign In or Register to view pricing and more.
7-Day Time Switch, NEMA 3R with Clear Cover, Multi-Volt Operation from 120 to 277 VAC, 50/60 HZ.

Overview

7-Day Time Switch, NEMA 3R with Clear Cover, Multi-Volt Operation from 120 to 277 VAC, 50/60 HZ.
Also known as: 078275109872, ET1705CR

Specifications

Type: SPST, Electronic
Amps: 30
Range: 7 day
Standards: California Proposition 65
Volts AC Range: 120 - 277
IP/NEMA Rating: NEMA 3R, NEMA 3
Type: SPST, Electronic
Range: 7 day
Volts AC Range: 120 - 277
Amps: 30
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R, NEMA 3

Customer Reviews

No reviews for this product
(0)