Push Button, Twist to Release, Red, Mushroom Head, 30mm, w/Contacts

Item #: 75414

Cat #: 800TC-FXT6A1S

UPC: 611320468861

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Push-Pull/Twist to Release, Red Mushroom Head, 30 mm, Metal, Type 4/13, 1 Normally Open, 1 Normally Closed Late Break, Self Monitoring, Finger Safe, Contact Blocks

Overview

Push Button, Push-Pull/Twist to Release, Red Mushroom Head, 30 mm, Metal, Type 4/13, 1 Normally Open, 1 Normally Closed Late Break, Self Monitoring, Finger Safe, Contact Blocks
Also known as: 611320468861, 800TC-FXT6A1S

Specifications

Type: Push-Pull/Twist Release , Pushbutton
Color: Red
Amps: 10
Size: 30 mm
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Type: Push-Pull/Twist Release , Pushbutton
Amps: 10
Family / Style: 800T
Color: Red
Size: 30 mm
IP/NEMA Rating: NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)