Heater Element, Eutectic Alloy, Trip Class 20, Type W, Size 4 (FLA 113), Size 5 (FLA 118)

Item #: 75398

Cat #: W80

UPC: 781180512964

Sign In or Register to view pricing and more.
Documents & Guides
Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 20, Type W, Size 4 (Full Load Amps 113), Size 5 (Full Load Amps 118) *** See Document Below for Other Amperages ***

Overview

Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 20, Type W, Size 4 (Full Load Amps 113), Size 5 (Full Load Amps 118) *** See Document Below for Other Amperages ***
Allen-Bradley standard overload relay protection is provided using Type W heater elements for the 500 Line. This provides Class 20 operation and is recommended for General Applications.
Also known as: 781180512964, W80

Specifications

Type: Heater Element, W
Poles: 1
Amps: 113
IP/NEMA Rating: NEMA 4
Type: Heater Element, W
Amps: 113
Poles: 1
IP/NEMA Rating: NEMA 4

Customer Reviews

No reviews for this product
(0)