OMNI C61801-01 H/T 200D 600V

Item #: 753943

Cat #: C61801-01

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
OMNI C61801-01 H/T 200D 600V

Overview

OMNI C61801-01 H/T 200D 600V
Also known as: C61801-01

Specifications

Gauge: 18
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 18
Volts AC: 600
Material: Copper
Conductors: 1

Customer Reviews

No reviews for this product
(0)