Machine Screw, Phillips/Slotted, Round Head, 3/8-16 x 1-1/2"
Item #: 753830
Cat #: RMC38112
UPC: 781002558354
Sign In or Register to view pricing and more.
Documents & Guides
Machine Screw, Phillips/Slotted, Round Head, Zinc Plated, 3/8-16 x 1-1/2 Inch
Overview
Machine Screw, Phillips/Slotted, Round Head, Zinc Plated, 3/8-16 x 1-1/2 Inch
Machine Screws are threaded screws with a ¼-inch or smaller nominal diameter. They are designed to be threaded into tapped holes or used in conjunction with nuts. Typical applications include fastening components of machines, tools, appliances, and electronic devices. ASME B18.3 covers the general requirements for the dimensions and performance of Steel Machine Screws.
Also known as: 781002558354, RMC38112
Specifications
Screw Head: | Round |
Length: | 1 1/2 in |
Drive: | Phillips, Slotted |
Material: | Steel |
Finish: | Zinc Plated |
Screw Head: | Round |
Drive: | Phillips, Slotted |
Finish: | Zinc Plated |
Length: | 1 1/2 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)