Breaker, 15A, 1P, 120/240V, 10 kAIC, Type CH, Combo AFCI/GFCI

Item #: 753751

Cat #: CHFAFGF115PN

UPC: 786670007838

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 1-Pole, Type CH Combination Arc Fault/Ground Fault with Plug-On Neutral, 10 kAIC, 120/240 VAC.

Overview

15 Amp, 1-Pole, Type CH Combination Arc Fault/Ground Fault with Plug-On Neutral, 10 kAIC, 120/240 VAC.
A combination type arc fault circuit interrupter is a device that offers mitigation of high current arcing faults in the complete circuit, including connected cords. In addition it provides direct detection of persistent low current arcing faults down to 5 amps with associated mitigation of fire hazards in the cords connected to the outlets. High current arcing faults can occur from line to neutral or line to ground. These arcing faults are in parallel with the load and produce the most energy of all arcing faults. The current level of low current arcing faults is limited by the load.
Also known as: 786670007838, CHFAFGF115PN

Specifications

Family / Style: CH
Volts AC: 120, 240
Poles: 1
Amps: 15
Interrupt Rating AC: 10 kA
Family / Style: CH
Poles: 1
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 15

Customer Reviews

No reviews for this product
(0)