Wedge Anchor, Steel, Zinc, 3/8 x 3"

Item #: 753730

Cat #: JTS303

UPC: 639720808988

Sign In or Register to view pricing and more.
Documents & Guides
Wedge Anchor, Steel, Zinc, 3/8 x 3 Inch, 100/Jar

Overview

Wedge Anchor, Steel, Zinc, 3/8 x 3 Inch, 100/Jar
Metallics anchors, anchoring devices and kits set the standard for fastener security. Their Quadrive Concrete screw anchors eliminate screw snapping by functioning as both a screw and an anchor, with an anti-corrosion, RoHs-compliant mechanical zinc coating that offers superior salt spray protection, tested to ASTMB117 specifications.
Also known as: 639720808988, JTS303

Specifications

Size: 3/8 in
Diameter: 3/8 in
Length: 3 in
Material: Steel
Finish: Zinc
Package Type: Jar
Size: 3/8 in
Length: 3 in
Finish: Zinc
Diameter: 3/8 in
Material: Steel
Package Type: Jar

Customer Reviews

No reviews for this product
(0)