This product has been discontinued.
LED Troffer, 2 x 2, 4000 Lumen, 3500K, Smartcast Technology
Item #: 753680
Cat #: ZR22-32L-40K-10V-EB14
UPC: 810048029693
Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer, 90LPW, 3250 Lumen, 4000K, 120-277V, Dimming, EM Ballast
Overview
LED Troffer, 90LPW, 3250 Lumen, 4000K, 120-277V, Dimming, EM Ballast
The ZR-FD High Efficiency Series is a commercial spec-grade LED troffer delivering superior energy efficiency of up to 130 lumens per watt for maximum energy savings. But stellar lumen-per-watt performance is just the beginning: the ZR-FD High Efficiency Series also provides a matte finished housing for less glare and better light distribution, standard 0 to 10V dimming to 5% and 80+ CRI — all in a package with a price as attractive as it looks.
Also known as: 810048029693, ZR22-32L-40K-10V-EB14
Specifications
Wattage: | 35 |
Mounting: | Recessed |
Color Temperature: | 4000 (Cool White) |
Length: | 2 ft |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Wattage: | 35 |
Color Temperature: | 4000 (Cool White) |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Mounting: | Recessed |
Length: | 2 ft |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)