Pressure Switch, Fixed Differential, NEMA 4/4X/13, 1.5-75 PSI Range, 10A

Item #: 75368

Cat #: 9012GDW4

UPC: 78590102502

Pressure Switch, Fixed Differential, NEMA 4/4X/13, Class I, Division 2, Groups A, B, C, D, 240 PSI Maximum Allowable Pressure, 1.5 - 75 PSI Range, 10 Amp, 480 Volt AC
Sign In or Register to view pricing and more.

No associated products found.

Overview

Pressure Switch, Fixed Differential, NEMA 4/4X/13, Class I, Division 2, Groups A, B, C, D, 240 PSI Maximum Allowable Pressure, 1.5 - 75 PSI Range, 10 Amp, 480 Volt AC
Also known as: 78590102502, 9012GDW4

Specifications

Type: Hazardous Location, Pressure Switch
Volts DC: 250
Volts AC: 480
Amps: 10
Mounting: Conduit
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Range: 1.500 - 75 PSI, 240 PSI
Type: Hazardous Location, Pressure Switch
Volts AC: 480
Mounting: Conduit
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Volts DC: 250
Amps: 10
Standards: California Proposition 65
Range: 1.500 - 75 PSI, 240 PSI

Customer Reviews

No reviews for this product
(0)