Pilot Light, Metal, Red Lens, Operator Only, 22.5mm

Item #: 75363

Cat #: 800FM-P4

UPC: 662073825630

Documents & Guides
Pilot Light, 22.5 mm, Metal, Red Lens, Operator Only
Sign In or Register to view pricing and more.

No associated products found.

Overview

Pilot Light, 22.5 mm, Metal, Red Lens, Operator Only
In addition to boasting superior designs and unbeatable performance, Allen-Bradley® Bulletin 800FM push buttons are constructed of durable, tough die cast zinc alloy and finished with chromate plating. Catalog item 800FM-P4 from Rockwell Automation® is an 800FM push-button pilot light. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073825630, 800FM-P4

Specifications

Color: Red
Size: 22.5 mm
Family / Style: 800F
Type: Pilot Light
Color: Red
Family / Style: 800F
Size: 22.5 mm
Type: Pilot Light

Customer Reviews

No reviews for this product
(0)