800F 2 Pos Key Selector Switch - Metal, Maintained, Left Key Remova

Item #: 753614

Cat #: 800FM-KEM21RMX11

UPC: 887172410949

Sign In or Register to view pricing and more.
800F 2 Pos Key Selector Switch - Metal, Maintained, Left Key Removal, Key Code 455

Overview

800F 2 Pos Key Selector Switch - Metal, Maintained, Left Key Removal, Key Code 455
In addition to boasting superior designs and unbeatable performance, the Allen-Bradley® Bulletin 800FM line is constructed of durable, tough die cast zinc alloy and finished with chromate plating. Catalog item 800FM-KEM21RMX11 from Rockwell Automation® is a two-position key selector switch - metal. And it has metal latch For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 887172410949, 800FM-KEM21RMX11

Specifications

Mounting: Side, External
Type: SPD
Family / Style: 800F
Interrupt Rating DC: 300
IP/NEMA Rating: NEMA 4
Mounting: Side, External
Family / Style: 800F
IP/NEMA Rating: NEMA 4
Type: SPD
Interrupt Rating DC: 300

Customer Reviews

No reviews for this product
(0)