Pilot Light, Metal, Yellow Lens, Operator Only, 22.5mm

Item #: 75355

Cat #: 800FM-P5

UPC: 662073825647

Sign In or Register to view pricing and more.
Documents & Guides
Pilot Light, 22.5 mm, Metal, Yellow Lens, Operator Only

Overview

Pilot Light, 22.5 mm, Metal, Yellow Lens, Operator Only
In addition to boasting superior designs and unbeatable performance, Allen-Bradley® Bulletin 800FM push buttons are constructed of durable, tough die cast zinc alloy and finished with chromate plating. Catalog item 800FM-P5 from Rockwell Automation® is an 800FM push-button pilot light. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073825647, 800FM-P5

Specifications

Size: 22.5 mm
Family / Style: 800F
Type: Pilot Light
Color: Yellow
Size: 22.5 mm
Type: Pilot Light
Family / Style: 800F
Color: Yellow

Customer Reviews

No reviews for this product
(0)