This product has been discontinued.
Fluorescent Lamp, Cool Green, Preheat, T8, 18", 15W
Item #: 753516
Cat #: F15T8/CG
UPC: 046135217081
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Blacklight, Cool Green, T8, 15 Watt, Base: Medium Bipin, Length: 18 inch, Standard Case Qty: 24 Sylvania Part # 21708
Overview
Fluorescent Lamp, Blacklight, Cool Green, T8, 15 Watt, Base: Medium Bipin, Length: 18 inch, Standard Case Qty: 24 Sylvania Part # 21708
Also known as: 046135217081, F15T8/CG
Specifications
Wattage: | 15 |
Material: | Glass |
Length: | 18 in |
Type: | Blacklight |
Light Technology: | Fluorescent |
Base: | Medium Bi-Pin (G13) |
Wattage: | 15 |
Length: | 18 in |
Light Technology: | Fluorescent |
Material: | Glass |
Type: | Blacklight |
Base: | Medium Bi-Pin (G13) |
Customer Reviews
No reviews for this product
(0)