Sensor, Photoelectric, Ultra Mini, Transmitted Beam, 12-24VDC

Item #: 75348

Cat #: 42KB-T1LPSL-A2

UPC: 662468477086

Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Ultra Mini, Transmitted Beam, 12 - 24 Volt DC, Power Source, Infrared, Light Source, Includes Emitter and Receiver, 0.003 - 1 meter Sensing Distance, Side View, PNP Output, 2 meter 500 Volt Cable

Overview

Sensor, Photoelectric, Ultra Mini, Transmitted Beam, 12 - 24 Volt DC, Power Source, Infrared, Light Source, Includes Emitter and Receiver, 0.003 - 1 meter Sensing Distance, Side View, PNP Output, 2 meter 500 Volt Cable
Also known as: 662468477086, 42KB-T1LPSL-A2

Specifications

Length: 2 m
Type: Transmitted Beam, Sensor, Photoelectric
Amps: 0.030
Range: 0.003 - 1 m
Volts DC: 12/24
Length: 2 m
Amps: 0.030
Volts DC: 12/24
Type: Transmitted Beam, Sensor, Photoelectric
Range: 0.003 - 1 m

Customer Reviews

No reviews for this product
(0)