Type TC Instrumentation Cable, 16 AWG, 4-Pair, Copper, Overall Shield
Item #: 753457
Cat #: 261-60-4404
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Okoseal-N Type SP-OS UL Type TC and cUL Type CIC Instrumentation Cable, 16 AWG, 4-Pair, Copper, Overall Shield, 600 Volts, 90 Degree Celsius Rating, Wet or Dry
Overview
Okoseal-N Type SP-OS UL Type TC and cUL Type CIC Instrumentation Cable, 16 AWG, 4-Pair, Copper, Overall Shield, 600 Volts, 90 Degree Celsius Rating, Wet or Dry
Also known as: 261-60-4404
Specifications
Material: | Copper |
Conductors: | 4 Pair |
Gauge: | 16 |
Shielding: | Shielded |
Material: | Copper |
Gauge: | 16 |
Conductors: | 4 Pair |
Shielding: | Shielded |
Customer Reviews
No reviews for this product
(0)