Vibration Test Meter

Item #: 753439

Cat #: FLUKE-805-FC

UPC: 095969726863

Handheld Vibration Tester, Low Frequency Range: 10 Hz to 1000 Hz, High Frequency Range: 2000 Hz - 20,000 Hz, Infrared Thermometer: -20°C to 200°C (-4°F to 392 °F), Internal flash memory for up to 3500 measurements, Audio output, External accelerometer, USB 2.0 communication. Includes: USB cable, Storage case, Belt Holster, CD-ROM, 2 AA batteries.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Handheld Vibration Tester, Low Frequency Range: 10 Hz to 1000 Hz, High Frequency Range: 2000 Hz - 20,000 Hz, Infrared Thermometer: -20°C to 200°C (-4°F to 392 °F), Internal flash memory for up to 3500 measurements, Audio output, External accelerometer, USB 2.0 communication. Includes: USB cable, Storage case, Belt Holster, CD-ROM, 2 AA batteries.
Make go or no-go maintenance decisions with confidence. The Fluke 805 FC Vibration Meter is the most reliable vibration screening device available for frontline mechanical troubleshooting teams that need repeatable, severity-scaled readings of overall vibration and bearing condition.
Also known as: 095969726863, FLUKE-805-FC

Specifications

Type: Vibration Meter
Standards: California Proposition 65
Range: -20 - 200°C
Type: Vibration Meter
Range: -20 - 200°C
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)