
Mounting Rail 14', Black
Item #: 753326
Cat #: XR-10-168B
UPC:
Documents & Guides
(1) Standard XR10 Mounting Rail, Mill Ship Aluminum,Black Finish, Length 168 inch
Sign In or Register to view pricing and more.
Overview
(1) Standard XR10 Mounting Rail, Mill Ship Aluminum,Black Finish, Length 168 inch
XR Rails are the structural backbone of IronRidge pitched, flat and ground-based arrays. Their signature curve helps them to resist uplift, protect against buckling and safely and efficiently transfer loads into the building structure. Their superior spanning capability requires fewer roof attachments, reducing the number of roof penetrations and the amount of installation time. Each size supports specific design loads, while minimizing material costs. Depending on your location, there is an XR Rail to match.
Also known as: XR-10-168B
Specifications
Color: | Black |
Material: | Aluminum |
Family / Style: | XR10 |
Weight: | 6.106 lbs |
Color: | Black |
Family / Style: | XR10 |
Material: | Aluminum |
Weight: | 6.106 lbs |
Customer Reviews
No reviews for this product
(0)